Beli pelican light di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pelican Protector Case with Foam (Koper Perkakas)
    Mulai

    Rp1.099.900

    Pelican Protector Case with Foam (Koper Perkakas)
    atribut:
    • Pins Material: Stainless Steel
  2. Pelican LED Headlight
    Mulai

    Rp1.599.900

    Pelican LED Headlight
    Deskripsi:
    -Brightness can be adjusted within the range of 10 to 100%.-Equipped with the focus function, enabling wide and spot light adjustment.-Equipped with colored LEDs (3 colors of blue, green and red).-Head Band
  3. Pelican LED Flex Neck Light
    Mulai

    Rp1.999.900

    Pelican LED Flex Neck Light
    Deskripsi:
    -The neck bends flexibly.-Suitable for work in narrow space.-Magnet base
    atribut:
    • Brightness: 49lm
    • Outer DiameterxTotal Length: 83x557mm
    • Power Supply: AA alkaline dry battery (x2)sold separately
    • Protection Grade: IPx4
    • Body Material: Aluminium (matte)
    • Maximum Lighting Time: 7 hours
  4. Pelican LED Head Up Light
    Mulai

    Rp3.399.900

    Pelican LED Head Up Light
    Deskripsi:
    -Beam can be focused and adjusted.-Equipped with a white LED and a sub red LED. It flickers SOS signals in emergency situations.-The head can be rotated down to 90 °s.-None
    atribut:
    • Brightness: 5 to 80lm
    • Power Supply: AAA alkaline dry battery (x3)included
    • Protection Grade: IPx4
    • Maximum Lighting Time: About 8 hours (in High Mode), about 175 hours (in Low Mode)
    • Width x Depth x Height: 63x47x38mm
  5. Pelican LED Light
    Mulai

    Rp1.299.900

    Pelican LED Light
    Deskripsi:
    -Illumination is high output and even.-Weight has become light (using magnesium alloy).-Long life.-Lightweight, compact and low price.
    atribut:
    • Protection Grade: IPx4
  6. Pelican Recoil LED Light
    Mulai

    Rp6.499.900

    Pelican Recoil LED Light
    Deskripsi:
    -The reflector increases LED light by 50% or more on the lumen base.-It emits straight and powerful light just like a lighthouse.-None-1m waterproof
    atribut:
    • Brightness: 183lm
    • Color: Phosphorescence
    • Power Supply: AA dry battery (x 4)included
    • Protection Grade: IPX7
    • Beam Distance: 102m
    • Main Body Materials: ABS Resin
    • Maximum Lighting Time: 7 hours
  7. Pelican Key Chain Light
    Mulai

    Rp519.900

    Pelican Key Chain Light
    Deskripsi:
    -This LED light is extremely small and does not get in the way anywhere it is worn.
    atribut:
    • Brightness: 16lm
    • Color: Black
    • Outer DiameterxTotal Length: 10x38mm
    • Power Supply: LR41 (x4) Included
    • Protection Grade: IPx4
    • Main Body Materials: Aluminium
    • Maximum Lighting Time: 8 hours 30 minutes
  8. Pelican LED Flashlight
    Mulai

    Rp9.999.900

    Pelican LED Flashlight
    Deskripsi:
    -Can be hands free with the use of a clip.-It has a sub LED in addition to the main light, equipped with a total of 3 lights.-Equipped with an indicator that shows remaining battery level.-Stainless steel clip
    atribut:
    • Brightness: 233lm (high)/94lm (low)
    • Color: Black
    • Power Supply: AA alkaline dry battery (x4)sold separately
    • Protection Grade: IPx4
    • Material: ABS resin
    • Maximum Lighting Time: High 4 hours 45 minutes, low 8 hours 30 minutes
  9. Pelican Flashlight LED Flex Neck
    Mulai

    Rp1.699.900

    Pelican Flashlight LED Flex Neck
    Deskripsi:
    Direct Light Where You Need ItThe new 2365 LED flex neck light from Pelican lets you shine light where it's needed. Whether you are working in the engine bay of your car or under the fuselage of a jet, the 2365 ensures you can work hands free in bright LED light. A magnetic base attaches metal surfaces and the 15 Inch flexible neck directs 65 lumens of bright LED light. A push button tail switch activates the efficient 2365 for 7 hours of burntime on two standard AA batteries. The new 2365 by Pelican allows you to be flexible at work.- Built Pelican tough- Compact and Lightweight- Super bright LED beam- Will run on 1 AA, 2 CR123 or Pelican / Peli rechargeable batteries
    atribut:
    • Color: Black
    • Light Output: 65 Lumens
    • Battery Size/Type/Quantity: AA/Alkaline/2
    • Length: 21.92inch
    • Body & Shoud: Aluminium with Type II Anodized
    • Voltage: 3.0V
    • Lamp Type: LED
    • Switch Type: Locking/Switch
    • Light Modes: On/Off
    • Contact Spring Retainer: Nickel/Plated/Phosphore/Bronze
    • O-Ring: EPDM
    • Lens: Polycarbonate (PC)
    • Beam Distance: 81m
  10. Pelican Flashlight LED Sabre Lite
    Mulai

    Rp2.599.900

    Pelican Flashlight LED Sabre Lite
    Deskripsi:
    Pelican SabreLiteSame features as the SabreLite 2010 LED Flashlight, but outfitted with a lens ring that emits a bright glow in the dark. The new generation photoluminescent material in the plastic absorbs the energy from any light source - fluorescent
    atribut:
    • Color: Black
    • Light Output: 161 Lumens
    • Battery Size/Type/Quantity: C/Alkaline/3
    • Length: 8.11inch
    • Body: EXL
    • Voltage: 4.0V
    • Lamp Type: LED
    • Switch Type: Twisting/Lens/Shroud
    • Light Modes: on/off
    • Shroud Clip: ABS
    • Contact Spring Retainer: Stainless/Steel/Brass/Nickel
    • O-Ring: Ethylene/Propylene
    • Lens: Polycarbonate (PC)
    • Beam Distance: 160m
  11. Pelican Air Case (Koper Perkakas)
    Mulai

    Rp13.999.900

    Pelican Air Case (Koper Perkakas)
    Deskripsi:
    Pelican Air CasePelican Air cases are the first in a series of remarkable innovations engineered by Pelican, the pioneers of protective cases. For over 40 years Pelican has designed and crafted the most influential protective cases in the world, and we're just getting started.With the launch of the Pelican Air line of cases, we're redefining the future of protection with a remarkable union of light and tough.- Automatic Purge Valve - Keeps water and dust out while balancing air pressure- Retractable extension handle- Super-light proprietary HPX2 Polymer- Business card holder- Quiet rolling stainless-steel bearing wheels- Maximum airline check-in size- Learn more about Pelican Air- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Bottom Depth: 7.38inch
    • Total Depth: 9.38inch
    • Latch Purge Body: ABS
    • O-Ring: EPDM
    • Purge Vent: Hi-Flow/Gore-Tex/3micron/Hydrophobic/Non-Woven
    • Min Temperature: -60degree F(-51degree/C)
    • Material: Body; Proprietary Polypropylene Blend
    • Maximum Temperature: 160degree F(71degree/C)
  12. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  13. Pelican Flashlight LED Stealth Lite
    Mulai

    Rp2.599.900

    Pelican Flashlight LED Stealth Lite
    Deskripsi:
    Pelican StealthLiteSame features as the StealthLite 2400 Flashlight, but with the LED module that produces a true, bright collimated LED beam. The 2410 is corrosion proof, resistant to extreme temperatures, and submersible. It is powered by 4 AA alkalin
    atribut:
    • Color: Yellow
    • Light Output: 183 Lumens
    • Battery Size/Type/Quantity: AA/Alkaline/4
    • Length: 7.00inch
    • Body: EXL
    • Voltage: 6.0V
    • Lamp Type: LED
    • Switch Type: One-handed/safety/switch
    • Light Modes: on/off
    • O-Ring: Ethylene/Propylene
    • Shroud: ABS
    • Lens: Polycarbonate (PC)
    • Beam Distance: 184m
    • Contact Spring Retainer: Stainless/Steel/Phosphore/Bronze
  14. Pelican Carry-on Case with Foam (Koper Perkakas)
    Mulai

    Rp6.999.900

    Pelican Carry-on Case with Foam (Koper Perkakas)
    Deskripsi:
    Pelican Storm CaseThe Pelican Storm Case has the same legendary DNA as our Pelican Protector Case, with one primary difference: A unique Press and Pull latch that locks automatically, but open with a light touch.Guaranteed for life, the Pelican Storm case is made in the USA and engineered using the finest components.- Guaranteed for life- Watertight, crushproof, and dustproof- Two Press & Pull Latches- Two Padlockable Hasps- Double-layered, Soft-grip Handle- Vortex Valve- Powerful Hinges- Lightweight Strong HPX Resin
    atribut:
    • Color: Black
    • Latch: Valox-Polybutylene Terephthalate (PBT)
    • Latch (ALT): Xenoy-Polyester Polycarbonate blend
    • Pins: Stainless Steel
    • Purge Body: Valox-Polybutylene Terephthalate
    • Certifications: MIL-STD-810F/ATA/300/FED-STD-101C
    • Range Temperature: -29/60degree C
    • Foam Layers: Layer 1 (Lid): 2.00inch-Convolute Layer 2 (Base): 0.50inch-Pad Layer 3 (Base): 1.62inch-Pick N Pluck Layer 4 (Base): 1.62inch-Pick N Pluck Layer 5 (Base): 1.62inch-Pick N Pluck
    • Material: Body; Injection Molded HPX High Performance Resin
  15. Pelican Protector Air Carry-on Case (Koper Perkakas)
    Mulai

    Rp9.999.900

    Pelican Protector Air Carry-on Case (Koper Perkakas)
    Deskripsi:
    Pelican Air CasePelican Air cases are the first in a series of remarkable innovations engineered by Pelican, the pioneers of protective cases. For over 40 years Pelican has designed and crafted the most influential protective cases in the world, and we're just getting started.With the launch of the Pelican Air line of cases, we're redefining the future of protection with a remarkable union of light and tough.- Automatic Purge Valve - Keeps water and dust out while balancing air pressure- Maximum airline carry on size- Retractable extension handle- Super-light proprietary HPX² Polymer- Business card holder- Quiet rolling stainless-steel bearing wheels
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: EPDM
    • Purge Body: ABS
    • Purge Vent: Hi-Flowgore-Tex/3micron/Hydrophobic/Non-Woven
    • Total Depth: 7.21inch
    • Exterior Dimensions (LxWxD) (cm): 55.8 x 35.5 x 22.8
    • Interior Dimensions (LxWxD) (cm): 51.8 x 28.4 x 18.3
    • Material: Body; Propprietary Polupropylene Blend
  16. Pelican Protector Case with Foam 1520
    Mulai

    Rp7.499.900

    Pelican Protector Case with Foam 1520
    Deskripsi:
    Pelican Protector Case with Foam. Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived. Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware. - Watertight, crushproof, and dustproof. - Automatic Pressure Equalization Valve-balances interior pressure, keeps water out. - Easy open Double Throw latches. - Lifetime Guarantee of Excellence. - O-ring seal. - Open cell core with solid wall design-strong, light weight. - Pick N Pluck with convoluted lid foam. - Stainless steel hardware.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purgent Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 19.78x15.77x7.41inch
    • Total Depth: 6.72inch
    • Range Temperature: -40/210degree F
    • Certifications: IP67/MIL/C-4150J/STANAG/4280/Def/Stan/81-41
    • Material: Body; Polypropylene
  17. Pelican Remote Area Lighting System
    Mulai

    Rp39.999.900

    Pelican Remote Area Lighting System
    Deskripsi:
    All new and more powerful 9460 Remote Area Lighting System (RALS) provides convenient and ecologically responsible alternatives to wasteful generator powered lights. Engineered with the Intelligent Control System which calculates and displays current batt
    atribut:
    • Color: Black
    • Battery Type Lifespan: Sealed Lead Acid (SLA) 500 cycles
    • Body & Lens: Polypropylene
    • Charge Time: 8Hours
    • IP Rating: 54
    • Lamp Life: 50000Hours
    • Lamp Type: LED
    • Voltage: 12.0V
  18. Pelican LED Headlight Rechargeable (Senter Kepala)
    Mulai

    Rp4.099.900

    Pelican LED Headlight Rechargeable (Senter Kepala)
    Deskripsi:
    The most powerful headlamp in the Pelican line is now available! Meet the 2780R. With 558 lumens of brilliant light, USB lithium ion rechargeable battery along with a host of features, the 2780R makes for one of the most intriguing headlamps. The easy gri
    atribut:
    • Light Output: 95-558 Lumens
    • Battery Size/Type/Quantity: 18650/Lithium-Ion/1
    • Length: 3.00inch
    • Body & Shroud: Polycarbonate (PC)
    • Voltage: 3.0V
    • Lamp Type: LED
    • Switch Type: Rotary Push Button
    • Lens: Polycarbonate (PC)
    • Light Modes: High Medium Low Downcast Spot Flashing
    • Charge Time: 6Hours
    • O-Ring: Gasket
    • Beam Distance: 53-127m
  19. Pelican Protector Laptop Case 1490CC1
    Mulai

    Rp8.399.900

    Pelican Protector Laptop Case 1490CC1
    Deskripsi:
    Pelican Protector Laptop CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Double safety locking latches with keys- Fits notebook computers up to 14.0Inch L x 10.8Inch W x 2.5Inch D (43.9 x 24.9 x 8.3 cm)- Lid organizer, fitted shock absorbing tray, shoulder strap- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded handle- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Stainless steel hardware
    atribut:
    • Body: ABS
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 19.87x13.93x4.68inch
    • Total Depth: 4.12inch
    • Range Temperature: -40/210degree F
    • Certifications: STANAG/4280/Def/Stan/81-41
  20. Pelican Protector Carry-on Case (Koper Perkakas)
    Mulai

    Rp15.999.900

    Pelican Protector Carry-on Case (Koper Perkakas)
    Deskripsi:
    Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 22.00x13.81x9.00inch
    • Certifications: IP67/STANAG/4280/Def/Stan/81-41
    • Range Temperature: -40/210degree F
    • Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
    • Material: Body; Polypropylene
Daftar Harga pelican light Terbaru October 2026
Pelican Protector Case with Foam (Koper Perkakas)Rp1.099.900
Pelican LED HeadlightRp1.599.900
Pelican LED Flex Neck LightRp1.999.900
Pelican LED Head Up LightRp3.399.900
Pelican LED LightRp1.299.900
Pelican Recoil LED LightRp6.499.900
Pelican Key Chain LightRp519.900
Pelican LED FlashlightRp9.999.900
Pelican Flashlight LED Flex NeckRp1.699.900
Pelican Flashlight LED Sabre LiteRp2.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)